Zoro Homepage

Rocker Switch, DPST, 4 Connections

  • Mfr # 29FG26

  • Zoro # G9087522


product price: $8.65
/ea

Key Features

Contact Form
DPST
Number of Connections
4
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.870 in x 1.160 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FG26
Zoro #
G9087522
UPC #
190735591444
Country of Origin
China

Dimensions

Overall Height
0.35 in
Mounting Hole Length
1.2 in
Mounting Hole Width
0.87 in
Overall Depth
1.05 in
Overall Width
1.3 in
Manufacturer Warranty Length
2 yr

Details

Item
Rocker Switch
Contact Form
DPST
Number of Connections
4
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.870 in x 1.160 in
AC Contact Rating
22 A @ 127 V, 20 A @ 125 V, 20 A @ 250 V
HP
2 hp
Recommended Use
Generators, Industrial Machines
Body Color
Black
Legend
Horizontal I/O
Operating Temp. Range
32 Degrees to 149 Degrees F
Standards
cRUus
Switch Color
Red
Product Type
Rocker Switch
Series
HY12
Operating Temperature - Minimum
32 Degrees F
Number of Positions
2
Terminal Connection Type
Quick-Connect Tab Terminals
Horsepower
2 hp
Lamp Module Type
No Lamp Module Included
Includes Lamp Module
No Lamp Module Included
Operating Temperature - Maximum
149 Degrees F
Switch Function Configuration
On/Off
Operator Illumination
Non-Illuminated
Includes Lens
No Lens Included
Lamp Type
No Lamp Module Included

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 22 A @ 127 V, 20 A @ 125 V, 20 A @ 250 V, DC Contact Rating Not Applicable, HP 2 hp, Legend Horizontal I/O, Body Color Black, Switch Color Red, Operating Temp. Range 32 Degrees to 149 Degrees F, Standards cRUus, IP Rating Not Applicable, Recommended Use Generators, Industrial Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.