Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Aluminum, 2024, 2 1/4 In Dia x 6 Ft L

  • Mfr # 24R2.25-72

  • Zoro # G3164716


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T3511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24R2.25-72
Zoro #
G3164716
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 1/4 in
Length
6 ft
Diameter Tolerance
+/-0.006 in
Length Tolerance
+/-6 in
Outside Diameter Tolerance
+/-0.006 in
Outside Diameter
2 1/4 in
Overall Length
6 ft

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T3511
Standards
AMS QQ-A-200/3
Typical Hardness
120
Hardness Scale
BHN
Typical Yield Strength (PSI)
47,000 psi
Typical Tensile Strength (PSI)
68,000 psi
Minimum Temperature
-320 Degrees F
Fabrication
Cold Rolled
Maximum Temperature
300 Degrees F
Heat Treatment
Annealed
Tensile Strength
68,000 psi
Material Grade
2024
Yield Strength
47,000 psi
Application
Aircraft Fittings, Hardware, Structural Components, Truck Wheels and Parts for the Transportation Industry
Brinell Hardness
82 BHN
Tolerance Rating
Standard
Shape
Rod
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant
Rockwell Hardness
75 HRB
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Rod, Aluminum, 2024, T3511, Rod, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/-0.006 in, 6 ft Overall Length, Length Tolerance +/-6 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 82 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-200/3, Minimum Temperature -320 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.