Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Aluminum, 6061, 1 1/8 In Dia x 3 Ft L

  • Mfr # 61R1.125-36

  • Zoro # G2904036


product price: $25.69
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061-T6511
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61R1.125-36
Zoro #
G2904036
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/8 in
Length
3 ft
Diameter Tolerance
+/-0.012 in
Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.012 in
Outside Diameter
1 1/8 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061-T6511
Finish
Unpolished
Temper
T6511
Standards
AMS-QQ-A-220, ASTM B211
Typical Tensile Strength (PSI)
45,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Vickers Hardness
Not Rated
Fabrication
Extruded
Maximum Temperature
300 Degrees F
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Rockwell Hardness
60 HRB
Material Grade
6061
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Appearance
Plain
Tensile Strength
45,000 psi
Minimum Temperature
-320 Degrees F
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
13 %

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.012 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-220, ASTM B211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.