Zoro Homepage

Rod, Aluminum, 7075, 2 1/2 In Dia x 6 Ft L

  • Mfr # 75R2.5-72

  • Zoro # G2839812


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75R2.5-72
Zoro #
G2839812
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 1/2 in
Length
6 ft
Diameter Tolerance
+/-0.006 in
Length Tolerance
+/-6 in
Outside Diameter
2 1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.006 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T6511
Standards
AMS QQ-A-200/11
Hardness Scale
BHN
Typical Tensile Strength (PSI)
83,000 psi
Typical Hardness
150
Typical Yield Strength (PSI)
73,000 psi
Heat Treatment
Annealed
Mechanical Finish
Mill
Minimum Temperature
890 Degrees F
Application
Aerospace, Defense, Missiles, Spacecraft
Material Grade
7075
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Shape
Rod
Yield Strength
56,000 psi
Maximum Temperature
1,175 Degrees F
Tensile Strength
67,000 psi
System of Measurement
Inch
Brinell Hardness
150 BHN
Fabrication
Cold Rolled
Rockwell Hardness
85 HRB
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 7075, T6511, Rod, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.006 in, 6 ft Overall Length, Length Tolerance +/-6 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 56,000 psi, Tensile Strength 67,000 psi, 150 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-200/11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.