Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft
Mfr # 2HKA3
Zoro # G3291066
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1215
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 2HKA3
- Zoro # G3291066
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 6 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1 3/4 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Details
Description
1215 Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 136 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A (BULK-RS-RSBR60-97)
- PRECISION BRAND Shim Sheets, 0.004"x12"x8", Steel, PK5 (16935)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 120 In (2FJH2)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L (18R.375-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 5/16 in W (22538_72_0)
- ZORO SELECT Rod, Steel, 12L14, 1/4 In Dia x 6 Ft (2HJT4)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_72_0)
- Zoro Select Carbon Steel Rods