Zoro Homepage

Rod Stock, Aluminum, 12 in Overall L

  • Mfr # 12897_12_0

  • Zoro # G602644159


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12897_12_0
Zoro #
G602644159
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/4 in
Length
1 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
3/4 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.002 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T651
Standards
ASTM B211
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Application
Aerospace, Automotive, Cameras, Couplings, Decorative Hardware, Electrical Components, Marine Hardware, Structural
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
46,000 psi
Minimum Temperature
1,080 Degrees F
Yield Strength
39,000 psi
Heat Treatment
Tempered
Shape
Rod
Appearance
Metallic
Brinell Hardness
93 BHN
Tolerance Rating
Standard
Rockwell Hardness
59 HRB
Mechanical Finish
Mill
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 6061, T651, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 46,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 1,080 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.