Zoro Homepage

Rod Stock, Aluminum, 36 in Overall L

  • Mfr # 10439_36_0

  • Zoro # G202643835


product price: $14.39
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Diameter
3/8 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10439_36_0
Zoro #
G202643835
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/8 in
Length
3 ft
Diameter Tolerance
+/-0.0015 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
3/8 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0015 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T6
Standards
ASTM B211
Typical Tensile Strength (PSI)
83,000 psi
Typical Yield Strength (PSI)
73,000 psi
Tensile Strength
83,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
73,000 psi
Shape
Rod
Rockwell Hardness
87
Material Grade
7075
Mechanical Finish
Mill
Brinell Hardness
150 BHN
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 7075, T6, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0015 in, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 7075, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.