Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 1 ft. L, 3/16 in. dia.
Mfr # 87137
Zoro # G3309671
original price:
$1.95
8% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Length 1 ft
- Finish Mill
- Type Corrosion Resistant
- Standards ASTM A320, ASTM A582
Product Information
- Brand Zoro Select
- MFR # 87137
- Zoro # G3309671
- UPC # 614121171374
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 3/16 in |
Length | 1 ft |
Length Tolerance | +/-0.032 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.002 in |
Details
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.032 in, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Standards ASTM A320, ASTM A582
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 3 Ft L (2AVC5)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872750)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-227)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 5/16 in. dia. (87141)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 7/16 in. dia. (87145)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/8 in. dia. (87143)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 6 Ft L (2EXD3)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- Zoro Select Stainless Steel Rods