Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Acrylc, 3/16", Wht
- Mfr # ZUSA-CP-478
- Zoro # G123509531
product price:Â
$
17.99
/ea
Key Features
Wire Rope Length
10 ft
Base Material
Acrylic
Liquid Temperature - Minimum
-10 Degrees F
Lubrication Method
Impregnated
Series
1619
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-478
- Zoro #
- G123509531
- UPC #
- 197666239247
- Country of Origin
- China
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Acrylic
- Liquid Temperature - Minimum
- -10 Degrees F
- Lubrication Method
- Impregnated
- Series
- 1619
- Color
- White
- pH - Minimum
- 1 pH
- pH - Maximum
- 13 pH
- Lubrication Type
- PTFE
- Pressure for Pumps - Maximum
- 280 psi
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 2,500 fpm
- Standards
- Not Rated
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 450 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.