Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Aramd, 11/16", Blk
- Mfr # ZUSA-CP-509
- Zoro # G223358572
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Liquid Temperature - Maximum
475 Degrees F
Base Material
Aramid
Wire Rope Length
25 ft
Standards
Not Rated
Packing Seal Size
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-509
- Zoro #
- G223358572
- UPC #
- 197666243756
- Country of Origin
- China
- Liquid Temperature - Maximum
- 475 Degrees F
- Base Material
- Aramid
- Standards
- Not Rated
- Lubrication Method
- Impregnated
- Lubrication Type
- Graphite/PTFE/Silicone
- Pressure for Valves - Maximum
- 3,500 psi
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Series
- 2017
- Pressure for Pumps - Maximum
- 350 psi
- Product Type
- Compression Packing Seal
- Color
- Black
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 11/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 11/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.