Rope-StyleCompressPkSeal, Aramid, 3/8", Blk
- Mfr # ZUSA-CP-532
- Zoro # G623509512
product price:Â
$
76.39
/ea
Key Features
Color
Black
Lubrication Method
Impregnated
Series
2017
Product Type
Compression Packing Seal
Liquid Temperature - Minimum
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-532
- Zoro #
- G623509512
- UPC #
- 197666238417
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Color
- Black
- Lubrication Method
- Impregnated
- Series
- 2017
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -10 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 475 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 3,500 psi
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Lubrication Type
- Graphite/PTFE/Silicone
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.