Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 1/8", Blk
- Mfr # ZUSA-CP-422
- Zoro # G623509338
product price:Â
$
29.39
/ea
Key Features
Packing Seal Size
1/8 in
Base Material
Graphite/PTFE
pH - Minimum
0 pH
Pressure for Pumps - Maximum
300 psi
Shaft Speed - Maximum
4,300 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-422
- Zoro #
- G623509338
- UPC #
- 197666240120
- Country of Origin
- United States
Dimensions
- Packing Seal Size
- 1/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Base Material
- Graphite/PTFE
- pH - Minimum
- 0 pH
- Item
- Rope-Style Compression Packing Seals
- Pressure for Pumps - Maximum
- 300 psi
- Shaft Speed - Maximum
- 4,300 fpm
- pH - Maximum
- 14 pH
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- Not Rated
- Series
- 165GFO
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 550 Degrees F
- Color
- Black
- Lubrication Method
- Dry
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 0 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.