Rope-StylCompressPkSeal, Aramd, 13/16", Blk
- Mfr # ZUSA-CP-511
- Zoro # G323360260
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Series
2017
Product Type
Compression Packing Seal
Lubrication Type
Graphite/PTFE/Silicone
Lubrication Method
Impregnated
Shaft Speed - Maximum
2,500 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-511
- Zoro #
- G323360260
- UPC #
- 197666243763
- Country of Origin
- China
- Series
- 2017
- Product Type
- Compression Packing Seal
- Lubrication Type
- Graphite/PTFE/Silicone
- Lubrication Method
- Impregnated
- Shaft Speed - Maximum
- 2,500 fpm
- Base Material
- Aramid
- pH - Minimum
- 2 pH
- Color
- Black
- Pressure for Pumps - Maximum
- 350 psi
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 475 Degrees F
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 12 pH
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 13/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 13/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.