Shop ZORO SELECT
See all product information
Create Account
Rope-StylComprssPkSeal, Fberglss, 1/2", Wht
- Mfr # ZUSA-CP-944
- Zoro # G423356149
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Base Material
Fiberglass
Wire Rope Length
25 ft
Shaft Speed - Maximum
1,500 fpm
Pressure for Pumps - Maximum
350 psi
Product Type
Compression Packing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-944
- Zoro #
- G423356149
- UPC #
- 197666243640
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Base Material
- Fiberglass
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Pumps - Maximum
- 350 psi
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Color
- White
- Standards
- Not Rated
- pH - Maximum
- 9 pH
- Series
- 2100
- Liquid Temperature - Minimum
- -238 Degrees F
- pH - Minimum
- 5 pH
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- PTFE/Silicone
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.