Rope-StylComprssPkSeal, Fberglss, 1/4", Wht
- Mfr # ZUSA-CP-1001
- Zoro # G223357254
product price:Â
$
24.15
/ea
Key Features
Liquid Temperature - Maximum
1,000 Degrees F
pH - Maximum
9 pH
Series
2100
Liquid Temperature - Minimum
-238 Degrees F
Base Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1001
- Zoro #
- G223357254
- UPC #
- 197666243183
- Country of Origin
- China
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 9 pH
- Series
- 2100
- Liquid Temperature - Minimum
- -238 Degrees F
- Base Material
- Fiberglass
- Product Type
- Compression Packing Seal
- Lubrication Type
- PTFE/Silicone
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Pumps - Maximum
- 350 psi
- pH - Minimum
- 5 pH
- Pressure for Valves - Maximum
- Not Rated
- Standards
- Not Rated
- Color
- White
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Packing Seal Size
- 1/4 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 5 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.