Rope-StyleCompressPkSeals, PTFE, 5/16", Wht
- Mfr # ZUSA-CP-904
- Zoro # G023509761
product price:Â
$
40.39
/ea
Key Features
Pressure for Pumps - Maximum
250 psi
Color
White
Liquid Temperature - Minimum
-150 Degrees F
Standards
Not Rated
pH - Maximum
14 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-904
- Zoro #
- G023509761
- UPC #
- 197666242698
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 250 psi
- Color
- White
- Liquid Temperature - Minimum
- -150 Degrees F
- Standards
- Not Rated
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 1,500 fpm
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- Oil/PTFE
- Pressure for Valves - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Series
- 1993
- pH - Minimum
- 0 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- PTFE
- Wire Color
- White
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.