Shop ZORO SELECT
See all product information
Create Account
Rope-Style Compression Packing Seals
- Mfr # ZUSA-CP-1268
- Zoro # G323352968
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Pressure for Valves - Maximum
4,500 psi
Steam Temperature - Maximum
1200 Degrees F
Lubrication Method
Impregnated
Liquid Temperature - Minimum
-328 Degrees F
Standards
API 589, API 607, API 622, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1268
- Zoro #
- G323352968
- UPC #
- 00197666244999
- Country of Origin
- United States
- Pressure for Valves - Maximum
- 4,500 psi
- Steam Temperature - Maximum
- 1200 Degrees F
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -328 Degrees F
- Standards
- API 589, API 607, API 622, RoHS
- Product Type
- Compression Packing Seal
- pH - Maximum
- 0 pH
- pH - Minimum
- 14 pH
- Shaft Speed - Maximum
- Not Rated
- Lubrication Type
- Graphite
- Liquid Temperature - Maximum
- 850 Degrees F
- Pressure for Pumps - Maximum
- Not Rated
- Item
- Compression Packing Seal
Description
Compression Packing Seal, Product Type Compression Packing Seal, Pressure for Pumps - Maximum Not Rated, pH - Maximum 0 pH, Standards API 589, API 607, API 622, RoHS, Shaft Speed - Maximum Not Rated, pH - Minimum 14 pH, Pressure for Valves - Maximum 4,500 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.