Rope-StyleCompressPackSeal, 1/2", Blk/Gry
- Mfr # ZUSA-CP-717
- Zoro # G623509796
product price:Â
$
44.29
/ea
Key Features
Product Type
Compression Packing Seal
Liquid Temperature - Minimum
-300 Degrees F
Packing Seal Size
1/2 in
Color
Black/Gray
Wire Rope Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-717
- Zoro #
- G623509796
- UPC #
- 197666241769
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -300 Degrees F
- Color
- Black/Gray
- Lubrication Method
- Dry
- pH - Maximum
- 14 pH
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Graphite
- Shaft Speed - Maximum
- 4,000 fpm
- Series
- 1866
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Maximum
- 650 Degrees F
- Pressure for Valves - Maximum
- 3,000 psi
- Reinforcement Material
- Carbon
- Wire Color
- Black/Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.