Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 1/4", Blk/Gry
- Mfr # ZUSA-CP-705
- Zoro # G823509619
product price:Â
$
12.69
/ea
Key Features
Liquid Temperature - Maximum
650 Degrees F
Series
1866
pH - Minimum
0 pH
Base Material
Graphite
Wire Rope Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-705
- Zoro #
- G823509619
- UPC #
- 197666241738
- Country of Origin
- China
- Liquid Temperature - Maximum
- 650 Degrees F
- Series
- 1866
- pH - Minimum
- 0 pH
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Graphite
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -300 Degrees F
- Color
- Black/Gray
- Shaft Speed - Maximum
- 4,000 fpm
- Pressure for Pumps - Maximum
- 350 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Lubrication Method
- Dry
- Reinforcement Material
- Carbon
- pH - Maximum
- 14 pH
- Pressure for Valves - Maximum
- 3,000 psi
- Wire Color
- Black/Gray
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.