Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 3/8", Blk/Gry
- Mfr # ZUSA-CP-713
- Zoro # G923509816
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Packing Seal Size
3/8 in
pH - Maximum
14 pH
Series
1866
Steam Temperature - Maximum
1,200 Degrees F
Color
Black/Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-713
- Zoro #
- G923509816
- UPC #
- 197666239452
- Country of Origin
- China
- pH - Maximum
- 14 pH
- Series
- 1866
- Steam Temperature - Maximum
- 1,200 Degrees F
- Color
- Black/Gray
- Item
- Rope-Style Compression Packing Seals
- Shaft Speed - Maximum
- 4,000 fpm
- Reinforcement Material
- Carbon
- Liquid Temperature - Maximum
- 650 Degrees F
- Base Material
- Graphite
- Pressure for Valves - Maximum
- 3,000 psi
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 350 psi
- Product Type
- Compression Packing Seal
- Liquid Temperature - Minimum
- -300 Degrees F
- pH - Minimum
- 0 pH
- Lubrication Method
- Dry
- Wire Color
- Black/Gray
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.