Rope-StyleCompressPkSeal, Acrylc, 1/4", Wht
- Mfr # ZUSA-CP-480
- Zoro # G523509346
product price:Â
$
14.39
/ea
Key Features
Series
1619
Pressure for Pumps - Maximum
280 psi
Steam Temperature - Maximum
Not Rated
Wire Rope Length
5 ft
Liquid Temperature - Minimum
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-480
- Zoro #
- G523509346
- UPC #
- 197666240632
- Country of Origin
- China
- Series
- 1619
- Pressure for Pumps - Maximum
- 280 psi
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -10 Degrees F
- Base Material
- Acrylic
- Liquid Temperature - Maximum
- 450 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Standards
- Not Rated
- Lubrication Method
- Impregnated
- pH - Minimum
- 1 pH
- Pressure for Valves - Maximum
- Not Rated
- Color
- White
- pH - Maximum
- 13 pH
- Lubrication Type
- PTFE
- Shaft Speed - Maximum
- 2,500 fpm
- Wire Color
- White
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.