Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeal, 7/16", Blk/Gry
- Mfr # ZUSA-CP-715
- Zoro # G323509607
product price:Â
$
68.49
/ea
Key Features
Steam Temperature - Maximum
1,200 Degrees F
Base Material
Graphite
Color
Black/Gray
pH - Minimum
0 pH
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-715
- Zoro #
- G323509607
- UPC #
- 197666241745
- Country of Origin
- China
- Steam Temperature - Maximum
- 1,200 Degrees F
- Base Material
- Graphite
- Color
- Black/Gray
- pH - Minimum
- 0 pH
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 3,000 psi
- Item
- Rope-Style Compression Packing Seals
- pH - Maximum
- 14 pH
- Series
- 1866
- Liquid Temperature - Minimum
- -300 Degrees F
- Shaft Speed - Maximum
- 4,000 fpm
- Lubrication Method
- Dry
- Reinforcement Material
- Carbon
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 650 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Wire Color
- Black/Gray
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 3,000 psi, Color Black/Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.