Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 1/8", Wht
- Mfr # ZUSA-CP-568
- Zoro # G123353592
product price:Â
$
21.29
/ea
Key Features
Lubrication Method
Impregnated
Base Material
Aramid
pH - Minimum
1 pH
Standards
Not Rated
Product Type
Compression Packing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-568
- Zoro #
- G123353592
- UPC #
- 197666243862
- Country of Origin
- China
- Lubrication Method
- Impregnated
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Aramid
- pH - Minimum
- 1 pH
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Color
- White
- Lubrication Type
- PTFE
- Series
- 2012
- Liquid Temperature - Maximum
- 475 Degrees F
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 13 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.