Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 5/8", Blk
- Mfr # ZUSA-CP-470
- Zoro # G123509517
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Standards
Not Rated
Liquid Temperature - Minimum
-150 Degrees F
Color
Black
Pressure for Pumps - Maximum
350 psi
Base Material
Graphite/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-470
- Zoro #
- G123509517
- UPC #
- 197666240571
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Color
- Black
- Pressure for Pumps - Maximum
- 350 psi
- Base Material
- Graphite/PTFE
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 3,800 fpm
- Series
- 165
- Pressure for Valves - Maximum
- 1,500 psi
- Steam Temperature - Maximum
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.