Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPackSeals, PTFE, 1in, Wht
- Mfr # ZUSA-CP-818
- Zoro # G023356167
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Packing Seal Size
1 in
Color
White
Product Type
Compression Packing Seal
Pressure for Valves - Maximum
Not Rated
Lubrication Type
PTFE/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-818
- Zoro #
- G023356167
- UPC #
- 197666238974
- Country of Origin
- China
- Color
- White
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Type
- PTFE/Silicone
- Pressure for Pumps - Maximum
- 250 psi
- Shaft Speed - Maximum
- 1,500 fpm
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -150 Degrees F
- Lubrication Method
- Impregnated
- Standards
- Not Rated
- Base Material
- PTFE
- pH - Maximum
- 14 pH
- Series
- 1992
- pH - Minimum
- 0 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- White
Dimensions
- Packing Seal Size
- 1 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 1 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.