Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 5/16", Blk
- Mfr # ZUSA-CP-457
- Zoro # G923509366
product price:Â
$
24.99
/ea
Key Features
Shaft Speed - Maximum
3,800 fpm
Series
165
pH - Minimum
0 pH
Liquid Temperature - Minimum
-150 Degrees F
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-457
- Zoro #
- G923509366
- UPC #
- 197666240441
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Shaft Speed - Maximum
- 3,800 fpm
- Series
- 165
- pH - Minimum
- 0 pH
- Liquid Temperature - Minimum
- -150 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Lubrication Method
- Dry
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Color
- Black
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 1,500 psi
- pH - Maximum
- 14 pH
- Base Material
- Graphite/PTFE
- Liquid Temperature - Maximum
- 500 Degrees F
- Pressure for Pumps - Maximum
- 350 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.