Rope-StyleCompressPkSeal, 1", Blk
- Mfr # ZUSA-CP-415
- Zoro # G923509793
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
14 pH
Standards
Not Rated
Color
Black
Pressure for Valves - Maximum
Not Rated
Liquid Temperature - Minimum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-415
- Zoro #
- G923509793
- UPC #
- 197666240052
- Country of Origin
- United States
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Color
- Black
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- Not Rated
- Base Material
- Graphite/PTFE
- Steam Temperature - Maximum
- Not Rated
- Series
- 165GFO
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- pH - Minimum
- 0 pH
- Liquid Temperature - Maximum
- 550 Degrees F
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 4,300 fpm
- Pressure for Pumps - Maximum
- 300 psi
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 300 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,300 fpm, pH - Minimum 0 pH, Packing Seal Size 1 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.