Rope-StyleCompressPkSeal, 1/2", Blk
- Mfr # ZUSA-CP-466
- Zoro # G123509609
product price:Â
$
91.59
/ea
Key Features
Steam Temperature - Maximum
Not Rated
Color
Black
Series
165
pH - Minimum
0 pH
Pressure for Valves - Maximum
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-466
- Zoro #
- G123509609
- UPC #
- 197666240533
- Country of Origin
- China
- Steam Temperature - Maximum
- Not Rated
- Color
- Black
- Series
- 165
- pH - Minimum
- 0 pH
- Pressure for Valves - Maximum
- 1,500 psi
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 350 psi
- pH - Maximum
- 14 pH
- Base Material
- Graphite/PTFE
- Standards
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 500 Degrees F
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.