Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, 3/4", Blk
- Mfr # ZUSA-CP-471
- Zoro # G123509470
product price:Â
$
92.59
/ea
Key Features
Liquid Temperature - Maximum
500 Degrees F
Base Material
Graphite/PTFE
Steam Temperature - Maximum
Not Rated
Product Type
Compression Packing Seal
Wire Rope Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-471
- Zoro #
- G123509470
- UPC #
- 197666240588
- Country of Origin
- China
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- Graphite/PTFE
- Steam Temperature - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- pH - Minimum
- 0 pH
- Series
- 165
- Color
- Black
- Liquid Temperature - Minimum
- -150 Degrees F
- Lubrication Method
- Dry
- Shaft Speed - Maximum
- 3,800 fpm
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 1,500 psi
- Pressure for Pumps - Maximum
- 350 psi
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 3/4 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 1,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.