Rope-StyleCompressPkSeal, Aramd, 3/16", Wht
- Mfr # ZUSA-CP-653
- Zoro # G823509626
product price:Â
$
66.69
/ea
Key Features
Liquid Temperature - Minimum
Not Rated
Lubrication Type
Oil/PTFE
pH - Maximum
12 pH
Standards
Not Rated
Steam Temperature - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-653
- Zoro #
- G823509626
- UPC #
- 197666241455
- Country of Origin
- United States
- Liquid Temperature - Minimum
- Not Rated
- Lubrication Type
- Oil/PTFE
- pH - Maximum
- 12 pH
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 500 psi
- Base Material
- Aramid
- Color
- White
- Liquid Temperature - Maximum
- 500 Degrees F
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- Not Rated
- Series
- 2015
- Shaft Speed - Maximum
- 1,900 fpm
- Lubrication Method
- Impregnated
- pH - Minimum
- 2 pH
- Wire Color
- White
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.