Rope-StyleCompressPkSeal, 5/16", Blk/Ylw
- Mfr # ZUSA-CP-550
- Zoro # G623354433
product price:Â
$
48.49
/ea
Key Features
Wire Rope Length
10 ft
Product Type
Compression Packing Seal
Lubrication Method
Dry
Pressure for Pumps - Maximum
420 psi
pH - Minimum
2 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-550
- Zoro #
- G623354433
- UPC #
- 197666238912
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Product Type
- Compression Packing Seal
- Lubrication Method
- Dry
- Pressure for Pumps - Maximum
- 420 psi
- pH - Minimum
- 2 pH
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- Series
- 165C
- Item
- Rope-Style Compression Packing Seals
- Color
- Black/Yellow
- Pressure for Valves - Maximum
- Not Rated
- Liquid Temperature - Minimum
- -150 Degrees F
- Reinforcement Material
- Aramid
- pH - Maximum
- 12 pH
- Base Material
- Graphite/PTFE
- Wire Color
- Black/Yellow
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,800 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color Black/Yellow
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.