Rope-StyleCompressPkSeal, Acrylc, 1/2", Wht
- Mfr # ZUSA-CP-493
- Zoro # G023509808
product price:Â
$
76.89
/ea
Key Features
Lubrication Method
Impregnated
Color
White
pH - Minimum
1 pH
Shaft Speed - Maximum
2,500 fpm
Base Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-493
- Zoro #
- G023509808
- UPC #
- 197666240762
- Country of Origin
- China
- Lubrication Method
- Impregnated
- Color
- White
- pH - Minimum
- 1 pH
- Shaft Speed - Maximum
- 2,500 fpm
- Base Material
- Acrylic
- Liquid Temperature - Maximum
- 450 Degrees F
- Series
- 1619
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 280 psi
- Pressure for Valves - Maximum
- Not Rated
- pH - Maximum
- 13 pH
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE
- Liquid Temperature - Minimum
- -10 Degrees F
- Wire Color
- White
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.