Rope-StyleCompressPkSeal, Acrylc, 1/2", Wht
- Mfr # ZUSA-CP-494
- Zoro # G223509752
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Lubrication Method
Impregnated
Lubrication Type
PTFE
Pressure for Pumps - Maximum
280 psi
Liquid Temperature - Minimum
-10 Degrees F
Pressure for Valves - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-494
- Zoro #
- G223509752
- UPC #
- 197666240779
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Lubrication Method
- Impregnated
- Lubrication Type
- PTFE
- Pressure for Pumps - Maximum
- 280 psi
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Series
- 1619
- Product Type
- Compression Packing Seal
- Color
- White
- Base Material
- Acrylic
- Shaft Speed - Maximum
- 2,500 fpm
- pH - Minimum
- 1 pH
- Liquid Temperature - Maximum
- 450 Degrees F
- pH - Maximum
- 13 pH
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.