Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeals, PTFE, 3/4in, Wht
- Mfr # ZUSA-CP-884
- Zoro # G723509634
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Packing Seal Size
3/4 in
Shaft Speed - Maximum
1,500 fpm
Standards
Not Rated
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-884
- Zoro #
- G723509634
- UPC #
- 197666244548
- Country of Origin
- China
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 1,500 fpm
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -150 Degrees F
- Pressure for Pumps - Maximum
- 250 psi
- Base Material
- PTFE
- Color
- White
- Liquid Temperature - Maximum
- 500 Degrees F
- Steam Temperature - Maximum
- Not Rated
- Series
- 1990
- Pressure for Valves - Maximum
- 1,300 psi
- Lubrication Method
- Dry
- Wire Color
- White
Dimensions
- Packing Seal Size
- 3/4 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 0 pH, Packing Seal Size 3/4 in, Pressure for Valves - Maximum 1,300 psi, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.