Rope-StyleCompressPkSeal, Acrylc, 3/8", Wht
- Mfr # ZUSA-CP-488
- Zoro # G223509417
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
pH - Maximum
13 pH
Lubrication Type
PTFE
Product Type
Compression Packing Seal
Series
1619
Liquid Temperature - Maximum
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-488
- Zoro #
- G223509417
- UPC #
- 197666240717
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- pH - Maximum
- 13 pH
- Lubrication Type
- PTFE
- Product Type
- Compression Packing Seal
- Series
- 1619
- Liquid Temperature - Maximum
- 450 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- pH - Minimum
- 1 pH
- Base Material
- Acrylic
- Pressure for Pumps - Maximum
- 280 psi
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Color
- White
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Wire Color
- White
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 13 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 1 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.