Rope-StyleCompressPkSeal, Aramd, 3/16", Blk
- Mfr # ZUSA-CP-524
- Zoro # G423509323
product price:Â
$
65.79
/ea
Key Features
Shaft Speed - Maximum
2,500 fpm
Pressure for Valves - Maximum
3,500 psi
Product Type
Compression Packing Seal
Liquid Temperature - Maximum
475 Degrees F
pH - Minimum
2 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-524
- Zoro #
- G423509323
- UPC #
- 197666241028
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 3/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Shaft Speed - Maximum
- 2,500 fpm
- Pressure for Valves - Maximum
- 3,500 psi
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 350 psi
- Lubrication Method
- Impregnated
- Lubrication Type
- Graphite/PTFE/Silicone
- Steam Temperature - Maximum
- Not Rated
- Color
- Black
- pH - Maximum
- 12 pH
- Standards
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- Base Material
- Aramid
- Series
- 2017
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.