Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramd, 3/16", Blk
- Mfr # ZUSA-CP-624
- Zoro # G323509683
product price:Â
$
15.59
/ea
Key Features
Series
2014
Liquid Temperature - Minimum
-10 Degrees F
Lubrication Type
Graphite/PTFE/Silicone
pH - Maximum
10 pH
Pressure for Pumps - Maximum
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-624
- Zoro #
- G323509683
- UPC #
- 197666244203
- Country of Origin
- China
- Series
- 2014
- Liquid Temperature - Minimum
- -10 Degrees F
- Lubrication Type
- Graphite/PTFE/Silicone
- pH - Maximum
- 10 pH
- Pressure for Pumps - Maximum
- 200 psi
- Steam Temperature - Maximum
- Not Rated
- Base Material
- Aramid
- pH - Minimum
- 4 pH
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 1,200 psi
- Shaft Speed - Maximum
- 2,000 fpm
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Color
- Black
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 475 Degrees F
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 3/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 3/16 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.