Rope-StyleCompressPkSeals, Flax, 1/2", Gray
- Mfr # ZUSA-CP-372
- Zoro # G023360973
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Base Material
Flax
Wire Rope Length
25 ft
Steam Temperature - Maximum
Not Rated
Lubrication Type
PTFE
pH - Maximum
9 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-372
- Zoro #
- G023360973
- UPC #
- 197666238875
- Country of Origin
- United States
- Base Material
- Flax
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- PTFE
- pH - Maximum
- 9 pH
- pH - Minimum
- 4 pH
- Color
- Gray
- Pressure for Pumps - Maximum
- 200 psi
- Product Type
- Compression Packing Seal
- Shaft Speed - Maximum
- 1,500 fpm
- Item
- Rope-Style Compression Packing Seals
- Standards
- Not Rated
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 250 Degrees F
- Liquid Temperature - Minimum
- Not Rated
- Series
- 1568
- Pressure for Valves - Maximum
- Not Rated
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 9 pH, Standards Not Rated, Shaft Speed - Maximum 1,500 fpm, pH - Minimum 4 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.