Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramd, 5/16", Wht
- Mfr # ZUSA-CP-658
- Zoro # G423361556
product price:Â
$
47.79
/ea
Key Features
pH - Maximum
12 pH
pH - Minimum
2 pH
Packing Seal Size
5/16 in
Standards
Not Rated
Product Type
Compression Packing Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-658
- Zoro #
- G423361556
- UPC #
- 197666244012
- Country of Origin
- United States
- pH - Maximum
- 12 pH
- pH - Minimum
- 2 pH
- Standards
- Not Rated
- Product Type
- Compression Packing Seal
- Color
- White
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- Oil/PTFE
- Shaft Speed - Maximum
- 1,900 fpm
- Pressure for Valves - Maximum
- Not Rated
- Series
- 2015
- Liquid Temperature - Minimum
- Not Rated
- Liquid Temperature - Maximum
- 500 Degrees F
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 500 psi
- Base Material
- Aramid
- Item
- Rope-Style Compression Packing Seals
- Wire Color
- White
Dimensions
- Packing Seal Size
- 5/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 500 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 1,900 fpm, pH - Minimum 2 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum Not Rated, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.