Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 5/8", Blk
- Mfr # ZUSA-CP-542
- Zoro # G523509407
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compression Packing Seal
Lubrication Method
Impregnated
pH - Minimum
2 pH
Base Material
Aramid
Pressure for Pumps - Maximum
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-542
- Zoro #
- G523509407
- UPC #
- 197666241158
- Country of Origin
- China
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- pH - Minimum
- 2 pH
- Base Material
- Aramid
- Pressure for Pumps - Maximum
- 350 psi
- Liquid Temperature - Maximum
- 475 Degrees F
- Series
- 2017
- Liquid Temperature - Minimum
- -10 Degrees F
- Pressure for Valves - Maximum
- 3,500 psi
- pH - Maximum
- 12 pH
- Steam Temperature - Maximum
- Not Rated
- Shaft Speed - Maximum
- 2,500 fpm
- Color
- Black
- Standards
- Not Rated
- Lubrication Type
- Graphite/PTFE/Silicone
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 5/8 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.