Rope-StyleCompressPkSeal, Aramid, 1/4", Blk
- Mfr # ZUSA-CP-527
- Zoro # G523509742
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
pH - Minimum
2 pH
Pressure for Pumps - Maximum
350 psi
Liquid Temperature - Minimum
-10 Degrees F
pH - Maximum
12 pH
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-527
- Zoro #
- G523509742
- UPC #
- 197666238363
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 1/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- pH - Minimum
- 2 pH
- Pressure for Pumps - Maximum
- 350 psi
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -10 Degrees F
- pH - Maximum
- 12 pH
- Pressure for Valves - Maximum
- 3,500 psi
- Shaft Speed - Maximum
- 2,500 fpm
- Steam Temperature - Maximum
- Not Rated
- Color
- Black
- Series
- 2017
- Product Type
- Compression Packing Seal
- Base Material
- Aramid
- Liquid Temperature - Maximum
- 475 Degrees F
- Standards
- Not Rated
- Lubrication Type
- Graphite/PTFE/Silicone
- Lubrication Method
- Impregnated
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 350 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 2,500 fpm, pH - Minimum 2 pH, Packing Seal Size 1/4 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.