Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 1/8", Blk
- Mfr # ZUSA-CP-676
- Zoro # G123509586
product price:Â
$
23.69
/ea
Key Features
Pressure for Pumps - Maximum
420 psi
pH - Minimum
2 pH
pH - Maximum
12 pH
Liquid Temperature - Minimum
-328 Degrees F
Shaft Speed - Maximum
3,000 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-676
- Zoro #
- G123509586
- UPC #
- 197666238257
- Country of Origin
- China
- Pressure for Pumps - Maximum
- 420 psi
- pH - Minimum
- 2 pH
- pH - Maximum
- 12 pH
- Liquid Temperature - Minimum
- -328 Degrees F
- Shaft Speed - Maximum
- 3,000 fpm
- Lubrication Type
- Graphite/Silicone
- Product Type
- Compression Packing Seal
- Color
- Black
- Series
- 1775
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Carbon
- Liquid Temperature - Maximum
- 650 Degrees F
- Pressure for Valves - Maximum
- 2,500 psi
- Standards
- Not Rated
- Lubrication Method
- Impregnated
- Steam Temperature - Maximum
- Not Rated
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.