Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Aramid, 5/8", Blk
- Mfr # ZUSA-CP-642
- Zoro # G423509392
product price:Â
$
88.59
/ea
Key Features
Product Type
Compression Packing Seal
Steam Temperature - Maximum
Not Rated
Lubrication Type
Graphite/PTFE/Silicone
Liquid Temperature - Minimum
-10 Degrees F
Base Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-642
- Zoro #
- G423509392
- UPC #
- 197666241394
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 5/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Product Type
- Compression Packing Seal
- Steam Temperature - Maximum
- Not Rated
- Lubrication Type
- Graphite/PTFE/Silicone
- Liquid Temperature - Minimum
- -10 Degrees F
- Base Material
- Aramid
- Color
- Black
- Item
- Rope-Style Compression Packing Seals
- Series
- 2014
- Pressure for Valves - Maximum
- 1,200 psi
- Lubrication Method
- Impregnated
- Standards
- Not Rated
- Shaft Speed - Maximum
- 2,000 fpm
- pH - Minimum
- 4 pH
- Liquid Temperature - Maximum
- 475 Degrees F
- pH - Maximum
- 10 pH
- Pressure for Pumps - Maximum
- 200 psi
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 200 psi, pH - Maximum 10 pH, Standards Not Rated, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 4 pH, Packing Seal Size 5/8 in, Pressure for Valves - Maximum 1,200 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.