Rope-StyleCompressPkSeal, Carbn, 7/16", Blk
- Mfr # ZUSA-CP-393
- Zoro # G623359759
product price:Â
$
93.79
/ea
Key Features
Lubrication Method
Impregnated
Series
1776
Steam Temperature - Maximum
Not Rated
Standards
Not Rated
Pressure for Valves - Maximum
2,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-393
- Zoro #
- G623359759
- UPC #
- 197666242452
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 7/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Lubrication Method
- Impregnated
- Series
- 1776
- Steam Temperature - Maximum
- Not Rated
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 2,500 psi
- Base Material
- Carbon
- Shaft Speed - Maximum
- 3,000 fpm
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Maximum
- 12 pH
- Pressure for Pumps - Maximum
- 420 psi
- Product Type
- Compression Packing Seal
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- PTFE
- pH - Minimum
- 2 pH
- Color
- Black
- Liquid Temperature - Minimum
- -148 Degrees F
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,000 fpm, pH - Minimum 2 pH, Packing Seal Size 7/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.