Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Carbon, 3/8", Blk
- Mfr # ZUSA-CP-265
- Zoro # G223509387
product price:Â
$
37.99
/ea
Key Features
Lubrication Type
Graphite/Silicone
Lubrication Method
Impregnated
Packing Seal Size
3/8 in
Liquid Temperature - Minimum
-400 Degrees F
Wire Rope Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-265
- Zoro #
- G223509387
- UPC #
- 193005317768
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 3/8 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Lubrication Type
- Graphite/Silicone
- Lubrication Method
- Impregnated
- Liquid Temperature - Minimum
- -400 Degrees F
- Product Type
- Compression Packing Seal
- Pressure for Valves - Maximum
- 2,500 psi
- Liquid Temperature - Maximum
- 1,000 Degrees F
- pH - Minimum
- 2 pH
- Color
- Black
- Steam Temperature - Maximum
- Not Rated
- Pressure for Pumps - Maximum
- 420 psi
- Series
- 1775
- Standards
- Not Rated
- pH - Maximum
- 12 pH
- Shaft Speed - Maximum
- 3,600 fpm
- Item
- Rope-Style Compression Packing Seals
- Base Material
- Carbon
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 420 psi, pH - Maximum 12 pH, Standards Not Rated, Shaft Speed - Maximum 3,600 fpm, pH - Minimum 2 pH, Packing Seal Size 3/8 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.