Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/2", Gry
- Mfr # ZUSA-CP-370
- Zoro # G323509591
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Shaft Speed - Maximum
4,000 fpm
Product Type
Compression Packing Seal
Color
Gray
Base Material
Graphite
Steam Temperature - Maximum
1,200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-370
- Zoro #
- G323509591
- UPC #
- 197666244395
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Shaft Speed - Maximum
- 4,000 fpm
- Product Type
- Compression Packing Seal
- Color
- Gray
- Base Material
- Graphite
- Steam Temperature - Maximum
- 1,200 Degrees F
- pH - Minimum
- 0 pH
- Liquid Temperature - Minimum
- -300 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Lubrication Type
- PTFE
- pH - Maximum
- 14 pH
- Standards
- Not Rated
- Pressure for Pumps - Maximum
- 250 psi
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 650 Degrees F
- Series
- 1863
- Pressure for Valves - Maximum
- 1,500 psi
- Wire Color
- Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 1,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.