Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Cotton, 1/2", Blk
- Mfr # ZUSA-CP-933
- Zoro # G223355397
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Shaft Speed - Maximum
1,200 fpm
Packing Seal Size
1/2 in
pH - Minimum
6 pH
Series
1492
Pressure for Pumps - Maximum
280 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-933
- Zoro #
- G223355397
- UPC #
- 197666243602
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Shaft Speed - Maximum
- 1,200 fpm
- Item
- Rope-Style Compression Packing Seals
- pH - Minimum
- 6 pH
- Series
- 1492
- Pressure for Pumps - Maximum
- 280 psi
- Color
- Black
- Standards
- Not Rated
- Steam Temperature - Maximum
- Not Rated
- pH - Maximum
- 8 pH
- Liquid Temperature - Minimum
- -328 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Product Type
- Compression Packing Seal
- Lubrication Method
- Impregnated
- Base Material
- Cotton
- Liquid Temperature - Maximum
- 250 Degrees F
- Lubrication Type
- Graphite/Oil
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.