Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Cotton, 7/8", Blk
- Mfr # ZUSA-CP-994
- Zoro # G023358642
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Packing Seal Size
7/8 in
Shaft Speed - Maximum
1,200 fpm
Wire Rope Length
10 ft
Color
Black
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-994
- Zoro #
- G023358642
- UPC #
- 197666243114
- Country of Origin
- China
- Shaft Speed - Maximum
- 1,200 fpm
- Color
- Black
- Standards
- Not Rated
- Base Material
- Cotton
- Lubrication Type
- Graphite/Oil
- Liquid Temperature - Minimum
- -328 Degrees F
- pH - Minimum
- 6 pH
- Steam Temperature - Maximum
- Not Rated
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Liquid Temperature - Maximum
- 250 Degrees F
- Pressure for Valves - Maximum
- Not Rated
- Lubrication Method
- Impregnated
- Pressure for Pumps - Maximum
- 280 psi
- Series
- 1492
- pH - Maximum
- 8 pH
- Wire Color
- Black
Dimensions
- Packing Seal Size
- 7/8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 8 pH, Standards Not Rated, Shaft Speed - Maximum 1,200 fpm, pH - Minimum 6 pH, Packing Seal Size 7/8 in, Pressure for Valves - Maximum Not Rated, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.