Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/2", Gry
- Mfr # ZUSA-CP-317
- Zoro # G023509549
product price:Â
$
26.99
/ea
Key Features
Packing Seal Size
1/2 in
Liquid Temperature - Minimum
-400 Degrees F
Color
Gray
Base Material
Graphite
Standards
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-317
- Zoro #
- G023509549
- UPC #
- 193005317935
- Country of Origin
- China
Dimensions
- Packing Seal Size
- 1/2 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Liquid Temperature - Minimum
- -400 Degrees F
- Color
- Gray
- Base Material
- Graphite
- Standards
- Not Rated
- pH - Minimum
- 0 pH
- Item
- Rope-Style Compression Packing Seals
- Reinforcement Material
- Inconel
- pH - Maximum
- 14 pH
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Maximum
- 1,000 Degrees F
- Product Type
- Compression Packing Seal
- Lubrication Type
- Graphite
- Pressure for Pumps - Maximum
- Not Rated
- Shaft Speed - Maximum
- Not Rated
- Lubrication Method
- Dry
- Pressure for Valves - Maximum
- 3,500 psi
- Series
- 1864
- Wire Color
- Gray
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum Not Rated, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum Not Rated, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 3,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.