Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/8", Blk
- Mfr # ZUSA-CP-753
- Zoro # G923509441
product price:Â
$
12.19
/ea
Key Features
Liquid Temperature - Minimum
-300 Degrees F
pH - Maximum
14 pH
Shaft Speed - Maximum
4,000 fpm
Wire Rope Length
5 ft
Pressure for Valves - Maximum
3,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-753
- Zoro #
- G923509441
- UPC #
- 197666239537
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 ft
- Packing Seal Size
- 1/8 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Liquid Temperature - Minimum
- -300 Degrees F
- pH - Maximum
- 14 pH
- Shaft Speed - Maximum
- 4,000 fpm
- Item
- Rope-Style Compression Packing Seals
- Pressure for Valves - Maximum
- 3,500 psi
- Color
- Black
- Lubrication Method
- Impregnated
- Liquid Temperature - Maximum
- 650 Degrees F
- Pressure for Pumps - Maximum
- 280 psi
- Lubrication Type
- Graphite
- Standards
- Not Rated
- Steam Temperature - Maximum
- 1,200 Degrees F
- Base Material
- Graphite
- pH - Minimum
- 1 pH
- Series
- 1862
- Product Type
- Compression Packing Seal
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 5 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 1/8 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.